Shop All Electric Water Heaters
Rheem
50 gal, Electric Water Heater, 240V, Single Phase
Mfr # PROE50 T2 RH92 CL
Zoro # G7851870
product price: $939.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Key Features
- Commercial / Residential Residential
- Water Heater Design Whole House
- Tank Capacity - Plumbing 50 gal
- Voltage - Water Heaters 240
- Phase - Water Heaters 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROE50 T2 RH92 CL
- Zoro # G7851870
- Country of Origin Mexico
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 64 in |
Jacket Dia. | 21 3/8 in |
Overall Length | 21 3/8 in |
Overall Height | 64 in |
Height to Hot Side Connection | 58 5/8 in |
Manufacturers Warranty Length | 8 yr Limited Tank and Parts |
Height to Cold Side Connection | 58 5/8 in |
Overall Width | 21.4 in |
Height to T and P Opening | 58 5/8 in |
Overall H x Dia. | 64 in x 20.25 in |
Hot Outlet Size | 3/4 in |
Height to Cold Inlet | 58.6 in |
Height to T and P Valve | 58.63 in |
Tank Height | 58.63 in |
For Household Size | 2 to 4 |
Manufacturer Warranty Length | 8 yr Limited |
Overall Depth | 21.4 in |
Tank Diameter | 20.25 in |
Cold Inlet Size | 3/4 in |
Height to Hot Outlet | 58.6 in |
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 64 in, Power Consumption 4,500 W, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Smart Device/App, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.92, Features EcoNet and LeakSense
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Adapter Spindle, Coreless Roll, Unfinished, Gray, For Compact Series, 2 PK (50011)
- ZORO SELECT Coupling, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (CPLG038)
- BOBRICK Channel-Frame Mirror (165 1824)
- MOEN Reyes Wand Kit in Spot Resistant Stainless (212631SRS)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- RHEEM Gen V Proterra Hybrid 80 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH80 T2 RH375-SO)
- RHEEM 28 gal, Electric Water Heater, 480V, Single, Three Phase (ELDS30-TB)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-TB)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- RHEEM Gen V Proterra Hybrid 50 gallon 15 Amp Electric Water Heater (PROPH50 T2 RH375-15)
- Rheem Electric Water Heaters