Shop All Electric Water Heaters
Rheem
50 gal, Electric Water Heater, 240V, Single, Three Phase
Mfr # ELD52-FTB
Zoro # G604319468
product price: $2,362.08
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,362.08
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 50 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 58.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELD52-FTB
- Zoro # G604319468
- UPC # 020352683690
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 58.63 in |
Overall Length | 26 in |
Overall Height | 58.6 in |
Overall Width | 20.3 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall H x Dia. | 58.6 in x 20.25 in |
Hot Outlet Size | 3/4 in |
Tank Diameter | 20.25 in |
Overall Depth | 26 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Cold Inlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, Three, Equivalent BtuH 40,946 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 58.6 in, Power Consumption 12,000 W, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Naiad Metering Cartridge (628-XSLOJKABNF)
- KOHLER Task Large Single Basin Sink (80084-2PC-NA)
- ZORO SELECT EVA Tubing, Flexible, 0.25 in OD, 100 ft. (890210)
- ZORO SELECT Repair Clamp, Two Bolt, 1/2 In, 304 SS (24T954)
- RHEEM 1.5 Gallon Mini-Tank Electric Water Heater (PROE1 1 RH MT)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- RHEEM Gen V Proterra Hybrid 40 gallon 30 Amp Electric Water Heater (PROPH40 T2 RH375-30)
- RHEEM Gen V Proterra Hybrid 50 gallon 30 Amp Electric Water Heater (PROPH50 T2 RH375-30)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM 47 gal, Residential Electric Water Heater, 240V, Single Phase (PROE47 S2 RH95)
- Rheem Electric Water Heaters