Shop All Electric Water Heaters
Rheem
50 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELD52-FTB
Zoro # G004319457
product price: $2,397.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,397.99
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 50 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 58.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELD52-FTB
- Zoro # G004319457
- UPC # 020352683645
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 58.63 in |
Overall Length | 26 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Width | 20.3 in |
Overall Height | 58.6 in |
Overall H x Dia. | 58.6 in x 20.25 in |
Tank Diameter | 20.25 in |
Cold Inlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Hot Outlet Size | 3/4 in |
Overall Depth | 26 in |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 40,946 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 58.6 in, Power Consumption 12,000 W, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Cold (4402651)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- RHEEM 120 gal, Electric Water Heater, 208V, Single, Three Phase (ELD120-FTB 208V)
- RHEEM 50 gal, Electric Water Heater, 240V, Single, Three Phase (ELD52-TB)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RHEEM 40 gal, Electric Water Heater, 240V, Single Phase (PROE40 M2 RH93 CL)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-TB)
- CHRONOMITE LABS 1.3 gal, Mini Tank Electric Water Heater, 110/120V, Single Phase (CMT-1.3)
- Rheem Electric Water Heaters