Shop All Electric Water Heaters
Rheem
47 gal, Electric Water Heater, 480V, Single, Three Phase
Mfr # ELDS52-TB
Zoro # G304319478
product price: $2,453.84
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,453.84
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 47 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELDS52-TB
- Zoro # G304319478
- UPC # 020352683256
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 32 in |
Overall Length | 20 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Width | 26.3 in |
Overall Height | 32 in |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Overall H x Dia. | 32 in x 26.25 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 26.25 in |
Overall Depth | 20 in |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 40,946 BtuH, First Hour Rating 57 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 32 in, Power Consumption 12,000 W, Tank Capacity 47 gal, Tank Diameter 26.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (6RCX2)
- EVERYDROP by Whirlpool Filter 4 Icemaker & Refrigerator Water Filter Cartridge (EDR4RXD1)
- KOHLER Brazn Square Undercounter Lavatory White (21056-0)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU4)
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- RHEEM 6 Gallon Mini-Tank Electric Water Heater (PROE6 1 RH MT)
- RHEEM Gen V Proterra Hybrid 65 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH65 T2 RH375-SO)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-TB)
- RHEEM 47 gal, Residential Electric Water Heater, 240V, Single Phase (PROE47 S2 RH95)
- Rheem Electric Water Heaters