Shop All Electric Water Heaters
Rheem
40 gal, Residential Electric Water Heater, 240V, Single Phase
Mfr # 88H-40D
Zoro # G9984107
product price: $1,255.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Commercial / Residential Residential
- Water Heater Design Whole House
- Tank Capacity - Plumbing 40.0 gal
- Voltage - Water Heaters 240
- Phase - Water Heaters 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 88H-40D
- Zoro # G9984107
- UPC # 020352225869
- Country of Origin Mexico
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 36 in |
Jacket Dia. | 24 in |
Height to Hot Side Connection | 33 in |
Manufacturers Warranty Length | 6 yr Limited Tank and Parts |
Overall Height | 36 in |
Height to Top of Vent Connection | 36" |
Height to Cold Side Connection | 33 in |
Height to Top of Heater | 36" |
Tank Diameter | 26.75 in |
Manufacturer Warranty Length | 6 yr Limited |
Height to Cold Inlet | 33 in |
Cold Inlet Size | 3/4 in |
Overall H x Dia. | 36 in x 26.75 in |
Hot Outlet Size | 3/4 in |
Height to Hot Outlet | 33 in |
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,361 BtuH, First Hour Rating 50 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 36 in, Power Consumption 4,500 W, Tank Capacity 40 gal, Tank Diameter 26.75 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Energy Factor 0.81, Environment Indoor, Features Top is Acid and Heat Resistant, Height to Cold Inlet 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- LEGEND VALVE 1-1/4 T5200NL FL x FL CURB STO (314-106NL)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- ZORO SELECT 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-908BC)
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- RHEEM Gen V Proterra Hybrid 50 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH50 T2 RH375-SO )
- RHEEM 65 gal, Electric Water Heater, 480V, Single, Three Phase (ELD66-TB 480V)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (MR40245 C)
- RHEEM 2.5 Gallon Mini-Tank Electric Water Heater (PROE2 1 RH MT)
- RHEEM 4 Gallon Mini-Tank Electric Water Heater (PROE4 1 RH MT)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES85-18-G)
- Rheem Electric Water Heaters