Shop All Electric Water Heaters
Rheem
40 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELD40-FTB
Zoro # G104319449
product price: $2,179.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,179.99
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 40 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 48.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELD40-FTB
- Zoro # G104319449
- UPC # 020352683423
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 48.25 in |
Overall Length | 20 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Height | 48.3 in |
Overall Width | 20.3 in |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Overall Depth | 20 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 20.25 in |
Overall H x Dia. | 48.3 in x 20.25 in |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 34,122 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 48.3 in, Power Consumption 10,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- BANJO 3/4" FNPT Polypropylene Ball Valve Single Union (SUV075FP)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/4" Tube OD (ZUSA-TF-PTC-2019)
- VIEGA Viega MegaPressG coupling No stop, 1-1/2" x 1-1/2" (25051)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- RHEEM 80 gal, Electric Water Heater, 480V, Single, Three Phase (ELD80-TB 480V)
- RHEEM 80 gal, Electric Water Heater, 208V, Single, Three Phase (ELD80-FTB 208V)
- RHEEM 80 gal, Electric Water Heater, 277V, Single, Three Phase (ELD80-TB 277V*)
- RHEEM 50 gal, Electric Water Heater, 240V, Single, Three Phase (ELD52-TB)
- RHEEM 28 gal, Residential Electric Water Heater, 240V, Single Phase (PROE28 S2 RH95)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- Rheem Electric Water Heaters