Shop All Electric Water Heaters
Rheem
36 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELDS40-TB
Zoro # G904319472
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 36 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # ELDS40-TB
- Zoro # G904319472
- UPC # 020352683843
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 31.5 in |
Overall Length | 24 in |
Overall Height | 31.5 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Width | 24.3 in |
Overall Depth | 24 in |
Overall H x Dia. | 31.5 in x 24.25 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Tank Diameter | 24.25 in |
Cold Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 27,298 BtuH, First Hour Rating 46 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 31.5 in, Power Consumption 8,000 W, Tank Capacity 36 gal, Tank Diameter 24.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.92
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Compression Coupling, 2" Pipe Size (C12200)
- TOTO Toto Flapper Pwr Gravity (2022BP)
- ZORO SELECT 1/4" FNPT 304 SS Union (400U111N014)
- LEGRIS Metric Push-to-Connect Fitting (3188 10 00)
- RHEEM 50 gal, Electric Water Heater, 240V, Single, Three Phase (ELD52-TB)
- RHEEM Gen V Proterra Hybrid 80 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH80 T2 RH375-SO)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-FTB)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-FTB)
- RHEEM 6 Gallon Mini-Tank Electric Water Heater (PROE6 1 RH MT)
- STIEBEL ELTRON 2.5Gal Elec Wtr Heater (SHC 2.5)
- Rheem Electric Water Heaters