Shop All Electric Water Heaters
Rheem
36 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELDS40-TB
Zoro # G504319469
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$2,208.16
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 36 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # ELDS40-TB
- Zoro # G504319469
- UPC # 020352683850
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 31.5 in |
Overall Length | 24 in |
Overall Height | 31.5 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Width | 24.3 in |
Hot Outlet Size | 3/4 in |
Overall Depth | 24 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 24.25 in |
Overall H x Dia. | 31.5 in x 24.25 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 30,710 BtuH, First Hour Rating 46 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 31.5 in, Power Consumption 9,000 W, Tank Capacity 36 gal, Tank Diameter 24.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.92
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Univrsl Ball Rod Assmbly (PF0905)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- LEGEND VALVE 1" x 3/4" SS HYDRANT ELBOW (312-064SS)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (90411)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- RHEEM Gen V Proterra Hybrid 40 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH40 T2 RH375-SO )
- RHEEM 65 gal, Electric Water Heater, 208V, Single, Three Phase (ELD66-FTB 208V)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (88H-40D)
- RHEEM 80 gal, Electric Water Heater, 208V, Single, Three Phase (ELD80-FTB 208V)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-54-G)
- Rheem Electric Water Heaters