Shop All Water Heater Vents
Rheem
3 in. x 5 in. Concentric Vent Wall Thimble Grey
Mfr # RTG20151Z
Zoro # G910947867
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in.
- Width (In.) 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # RTG20151Z
- Zoro # G910947867
- UPC # 662766484069
- Country of Origin China
- Category Water Heater Vents
Dimensions
Length (In.) | 12 in. |
Width (In.) | 12 in. |
Description
From industry-leading technologies to next- generation energy efficiencies, Rheem has been a pioneer in developing some of the most innovative advancements in heating, cooling and water heating. With a long list of award-winning solutions, Rheem continues to deliver advanced comfort, savings and experiences to our customers-just as we've done for nearly 100 years.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- NIBCO 1/4" x 5/16" NOM C Copper Reducer (U600R 1/4x5/16)
- KOHLER Hydrorail-S-Bath/Shower Column (45905-2MB)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (836-007)
- RHEEM 3 in. x 5 in. 90 Degree Concentric Elbow Grey (RTG20151A-1)
- RHEEM Assembly, Automatic Vent Damper (AP13146-2)
- RHEEM Vent Screen (AS37079)
- RHEEM Vent Hood Damper Assembly (AP15561)
- RHEEM Horizontal Vent Termination Kit 3 In. (SP20286)
- RHEEM RTG 3 x 5 Pipe Length for Direct Vent Tankless Water Heaters Stainless Steel (RTG20151D-1)
- RINNAI 2/4 Cd Vent Pipe Extension 10In Pptl (229318)
- Rheem Water Heater Vents