Shop All Water Heater Vents
Rheem
3 in. x 5 in. 45 Degree Concentric Elbow Grey
Mfr # RTG20151B-1
Zoro # G110947841
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 6 in.
- Length (In.) 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTG20151B-1
- Zoro # G110947841
- UPC # 20352569314
- Country of Origin China
- Category Water Heater Vents
Dimensions
Width (In.) | 6 in. |
Length (In.) | 6 in. |
Description
From industry-leading technologies to next- generation energy efficiencies, Rheem has been a pioneer in developing some of the most innovative advancements in heating, cooling and water heating. With a long list of award-winning solutions, Rheem continues to deliver advanced comfort, savings and experiences to our customers-just as we've done for nearly 100 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- PROPLUS 3 Flush Mechanical Cleanout Repair Plug (83688)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- RHEEM Vent Hood Damper Assembly (AP15561)
- RHEEM Vent Screen (AS37079)
- RHEEM Horizontal Vent Termination Kit 2 In. (SP20285)
- RHEEM Ignitor/Auto Vent Damper Assembly (AP13143-1)
- RHEEM 3 in. x 5 in. 90 Degree Concentric Elbow Grey (RTG20151A-1)
- RHEEM Adjustable Stainless Steel Concentric Straight Vent Grey (RTG20151E-1)
- RINNAI 2/4 Cd Termination 21In Pptl (229033)
- Rheem Water Heater Vents