Shop All Electric Water Heaters
Rheem
28 gal, Electric Water Heater, 480V, Single, Three Phase
Mfr # ELDS30-TB
Zoro # G404319453
product price: $2,067.99
/ea
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 28 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELDS30-TB
- Zoro # G404319453
- UPC # 020352684147
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 30 in |
Overall Length | 23 in |
Overall Height | 30 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Width | 23 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Cold Inlet Size | 3/4 in |
Overall H x Dia. | 30 in x 23 in |
Hot Outlet Size | 3/4 in |
Tank Diameter | 23 in |
Overall Depth | 23 in |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 30,710 BtuH, First Hour Rating 43 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 30 in, Power Consumption 9,000 W, Tank Capacity 28 gal, Tank Diameter 23 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.92
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-12-PC)
- KOHLER Mastershower Shower Arm & Flange, 7-1/2 Long (7397-BL)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NP)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" X 12" Sink Tailpiece - White (10-12W)
- RHEEM 2.5 Gallon Mini-Tank Electric Water Heater (PROE2 1 RH MT)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-TB)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- EEMAX Eemax EMT6 Electric Mini Tank Water Heater - 6.0 gallon 120V, Hardwired (EMT6)
- Rheem Electric Water Heaters