Shop All Electric Tankless Water Heaters
Rheem
208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F
Mfr # RTEX-36
Zoro # G8038847
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 36,000
- Amps - Water Heaters 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTEX-36
- Zoro # G8038847
- UPC # 020352683089
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Height to Top of Vent Connection | 18.25" |
Wire Size | 8 AWG |
Depth | 3-1/2" |
Height to Top of Heater | 18.25" |
Height | 18-1/4" |
Width | 21-5/8" |
Overall Depth | 3.5 in |
Overall Height | 18.25 in |
Overall Width | 21.63 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 5 yr Heating Chamber |
Overall Dimensions - H x W x D | 18.25 in x 21.63 in x 3.5 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 8 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.5 in, Overall Height 18.25 in, Overall Width 21.63 in, Power Consumption 36,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 150 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-974HN)
- GENERAL WIRE 3 FLOOD GUARD (3FH)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- KOHLER 0 in Mount, 1 Hole Gooseneck Touchless Ac-Powered Deck-Moun (13474-CP)
- RHEEM 120 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 3500 W (RTEX-04)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-27)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-11)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-08)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-24)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- Rheem Electric Tankless Water Heaters