Shop All Electric Tankless Water Heaters
Rheem
208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F
Mfr # RTEX-27
Zoro # G8038865
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 27,000
- Amps - Water Heaters 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTEX-27
- Zoro # G8038865
- UPC # 020352685342
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3-1/2" |
Height to Top of Heater | 18.25" |
Height | 18-1/4" |
Height to Top of Vent Connection | 18.25" |
Width | 14-1/2" |
Wire Size | 8 AWG |
Overall Depth | 3.5 in |
Overall Height | 18.25 in |
Overall Width | 17.63 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 5 yr Heating Chamber |
Overall Dimensions - H x W x D | 18.25 in x 17.63 in x 3.5 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 7 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.5 in, Overall Height 18.25 in, Overall Width 17.63 in, Power Consumption 27,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 113 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Free Standing Soap Basket In Polished Nickel With White Tray (U.6972PN)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- BEMIS Elg Cfwc E2 Sta Plst St Teal, With Cover, Plastic, Elongated, Teal (7B1200SLOWT 655)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PU12AG)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-13)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-24)
- RHEEM 120 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 3500 W (RTEX-04)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-36)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-11)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 6240 W, 1 Phase (M30/208HTR 110F-I)
- Rheem Electric Tankless Water Heaters