Shop All Transformers
Rheem
208/230-24V 40VA TRANSFORMER
Mfr # 46-100836-01
Zoro # G610473918
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Current Transformer Leads with 1/4 in. insulated female quick connects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 46-100836-01
- Zoro # G610473918
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Electrical Connection - Current Transformer | Leads with 1/4 in. insulated female quick connects |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC (RE17LAMW)
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- Rheem Power Distribution