Shop All Transformers
Rheem
208-230/460-24V 50VA Xformer
Mfr # 46-41930-01
Zoro # G410473941
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Current Transformer Leads with stripped ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 46-41930-01
- Zoro # G410473941
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Electrical Connection - Current Transformer | Leads with stripped ends |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY35M)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 5A, 0 to 0.5A (200X500)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- CARRIER 41Va 120VAc 24VAc Voltage Transformer (HT01BJ-115)
- Rheem Transformers