Shop All Point of Use Water Heaters
Rheem
19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater
Mfr # EGSP20
Zoro # G8730102
original price:
$946.98
8% off
new price: $868.76
/ea
Free Shipping & Returns
$868.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 16.7 A
- Dia./Thread Size 3/4"
- Voltage - Water Heaters 120
- Residential / Commercial Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP20
- Zoro # G8730102
- UPC # 020352256979
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Dia./Thread Size | 3/4" |
Jacket Dia. | 19 3/4 in |
Overall Height | 25.12 in |
Height to Hot Side Connection | 22 5/8 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Connection Size | 3/4" |
Height to Top of Heater | 25.13" |
Height to T and P Opening | 19 3/8 in |
Overall Height - Water Heaters | 25 1/8 in |
Height to Top of Vent Connection | 25.13" |
Height to Cold Side Connection | 5 1/8 in |
Overall Depth | 19.75 in |
Overall Width | 19.75 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Overall H x Dia. | 25.12 in x 19.75 in |
Height to T and P Valve | 19.62 in |
Cold Inlet Size | 3/4 in |
Height to Cold Inlet | 5.12 in |
Hot Outlet Size | 3/4 in |
Tank Diameter | 19.75 in |
Height to Hot Outlet | 22.62 in |
Description
Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 25.12 in, Overall Width 19.75 in, Power Consumption 2,000 W, Tank Capacity 19.9 gal, Tank Diameter 19.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.7 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 5.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2533JJ Omnipure OMNIPURE-K2533JJ GAC Inline Water Filter (OMNIPURE-K2533JJ)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- KOHLER Header Assembly (1265261-01-BDX)
- KOHLER Components Towel Arm (78377-CP)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- RHEEM 30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE30 1 RH95 POU)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- Rheem Point of Use Water Heaters