Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rheem
18 1/2 in " x 9 3/4 in " x 27 1/2 in " Gas Tankless Water Heater , (Discontinued)
Mfr # RTGH-95DVLN-2
Zoro # G3037589
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type - Water Heaters Natural Gas
- BtuH - Water Heaters 11,000 to 199,900
- Ignition Type - Water Heaters Electronic
- GPM @ 45F Rise - Water Heaters 7.4
- Fuel Connection - Water Heaters 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTGH-95DVLN-2
- Zoro # G3037589
- UPC # 020352695686
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Draft Hood Size (In.) | 3 |
Depth (In.) | 9 3/4 in |
Width (In.) | 18 1/2 in |
Height (In.) | 27 1/2 in |
Manufacturers Warranty Length | 12 yr Limited Warranty on Heat Exchanger, 5 yr on Parts, 1 yr on Labor |
Gas Inlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Labor, 12 yr Heat Exchanger, 5 yr Parts |
Overall Width | 18.5 in |
Overall Dimensions - H x W x D | 27.5 in x 18.5 in x 9.75 in |
Overall Depth | 9.75 in |
Cold Inlet Size | 3/4 in |
Overall Height | 27.5 in |
Vent Connection Size | 3 in; 2 in |
Description
Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.5 gpm, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 85 Degrees F, Thermal Efficiency 93 Percent, Condensing Yes, Environment Indoor, Market Residential
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.