Shop All Gas Tankless Water Heaters
Rheem
18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater ,
Mfr # RTGH-CM95DVLP
Zoro # G4828667
Free Shipping & Returns
Not eligible for select promotions
$1,712.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type - Water Heaters Liquid Propane
- BtuH - Water Heaters 199,900
- Ignition Type - Water Heaters Electronic
- GPM @ 45F Rise - Water Heaters 8.4
- Fuel Connection - Water Heaters 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # RTGH-CM95DVLP
- Zoro # G4828667
- UPC # 203526690438
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Height (In.) | 27 1/2 in |
Width (In.) | 18 1/2 in |
Height to Top of Heater | 27.5" |
Height to Top of Vent Connection | 27.5" |
Manufacturers Warranty Length | 5 yr on Heat Exchanger and Parts, 1 yr on Labor |
Depth (In.) | 9 1/4 in |
Overall Dimensions - H x W x D | 27.5 in x 18.5 in x 9.75 in |
Overall Width | 18.5 in |
Gas Inlet Size | 3/4 in |
Overall Depth | 9.75 in |
Cold Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Overall Height | 27.5 in |
Manufacturer Warranty Length | 1 yr Labor, 5 yr Heat Exchanger, 5 yr Parts |
Description
Gas Tankless Water Heater, Fuel Type Liquid Propane, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.5 gpm, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.26 gpm, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Maximum Delivered Temperature 120 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 97 Percent, Condensing Yes, Environment Indoor, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 8 In. (65P-8)
- BRADY 1" FNPT Acetal Spring Foot Valve (SFV-100)
- TOTO Piston Valve Assembly Mfv Urinal Mfv (TH323V102R)
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-68DVLP-3)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-68DVLN-3)
- RHEEM RTGH Series 8.4 GPM 157,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-84DVLP-3)
- RHEEM RTG Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater Grey (RUTG-95XLP-3)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-70XLP-3)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- RINNAI HE 199k BTU Natural Gas Interior Tankless Water Heater (RE199iN)
- Rheem Gas Tankless Water Heaters