Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rheem
18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater , (Discontinued)
Mfr # RTGH-C95DVLP
Zoro # G4767143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type - Water Heaters Liquid Propane
- BtuH - Water Heaters 199,900
- Ignition Type - Water Heaters Electronic
- GPM @ 45F Rise - Water Heaters 8.4
- Fuel Connection - Water Heaters 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # RTGH-C95DVLP
- Zoro # G4767143
- UPC # 203526690391
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Depth (In.) | 9 1/4 in |
Width (In.) | 18 1/2 in |
Height (In.) | 27 1/2 in |
Manufacturers Warranty Length | 5 yr on Heat Exchanger and Parts, 1 yr on Labor |
Height to Top of Heater | 27.5" |
Height to Top of Vent Connection | 27.5" |
Cold Inlet Size | 3/4 in |
Overall Depth | 9.75 in |
Overall Dimensions - H x W x D | 27.5 in x 18.5 in x 9.75 in |
Gas Inlet Size | 3/4 in |
Overall Height | 27.5 in |
Manufacturer Warranty Length | 1 yr Labor, 5 yr Heat Exchanger, 5 yr Parts |
Overall Width | 18.5 in |
Hot Outlet Size | 3/4 in |
Description
Gas Tankless Water Heater, Fuel Type Liquid Propane, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.5 gpm, Maximum Heating Capacity 199,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.26 gpm, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Maximum Delivered Temperature 120 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 96 Percent, Condensing Yes, Environment Indoor, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.