Shop All Electric Water Heaters
Rheem
1.5 Gallon Mini-Tank Electric Water Heater
Mfr # PROE1 1 RH MT
Zoro # G309244751
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.75"
- Overall Width 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROE1 1 RH MT
- Zoro # G309244751
- UPC # 20352757124
- Country of Origin China
- Category Electric Water Heaters
Dimensions
Overall Length | 9.75" |
Overall Width | 9.75" |
Description
Featuring compact design, this Mini-Tank can be installed virtually anywhere. Save water by eliminating the wait for hot water to reach the faucet.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sunstruck Freestanding Bath, 60" L, 34" W (24002-W1-0)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, CF8M, 2 pcs (07B026666RRSE)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, SS, 2" L (ZUSA-PF-10839)
- ZORO SELECT 1/4" FNPT 316 SS Coupling (2TY81)
- RHEEM 65 gal, Electric Water Heater, 480V, Single, Three Phase (ELD66-TB 480V)
- RHEEM 28 gal, Electric Water Heater, 480V, Single, Three Phase (ELDS30-TB)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-TB)
- RHEEM 80 gal, Electric Water Heater, 277V, Single, Three Phase (ELD80-TB 277V*)
- RHEEM 2.5 Gallon Mini-Tank Electric Water Heater (PROE2 1 RH MT)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES120-36-G)
- Rheem Electric Water Heaters