Shop All Point of Use Water Heaters
Rheem
15 gal., 208 VAC, 28.8 Amps, Commercial Electric Water Heater
Mfr # EGSP15
Zoro # G8730084
product price: $791.80
/ea
Free Shipping & Returns
$791.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V
- Amps AC 28.8 A
- Fuel Type Electric
- Commercial / Residential Commercial
- Dia./Thread Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP15
- Zoro # G8730084
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Dia./Thread Size | 3/4" |
Overall Height | 24.25 in |
Overall Height - Water Heaters | 24 1/4 in |
Connection Size | 3/4" |
Height to Top of Vent Connection | 24.25" |
Height to Top of Heater | 24.25" |
Height to T and P Opening | 19 3/8 in |
Height to Hot Side Connection | 21 7/8 in |
Jacket Dia. | 17 3/4 in |
Height to Cold Side Connection | 4 5/8 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Overall Width | 17.75 in |
Overall Depth | 22.25 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 17.75 in |
Hot Outlet Size | 3/4 in |
Height to Hot Outlet | 21.87 in |
Overall H x Dia. | 24.25 in x 17.75 in |
Height to Cold Inlet | 4.62 in |
Height to T and P Valve | 19.37 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Description
Electric Water Heater, Operating Voltage 208V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 61 gph @ 40 Degrees F, Overall Height 24.25 in, Overall Width 17.75 in, Power Consumption 6,000 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 28.8 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.62 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERGRIND GARBAGE DISPOSAL 5/8HP (E303)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/4 in, Orange (0390014199)
- MOEN Eco-Performance Handshower Brushed Nickel (164928BN)
- NIBCO 2" x 1-1/4" NOM C Copper Reducer (600R 2x11/4)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- Rheem Point of Use Water Heaters