Shop All Point of Use Water Heaters
Rheem
15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater
Mfr # EGSP15
Zoro # G8730075
product price: $791.80
/ea
Free Shipping & Returns
$791.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V
- Amps AC 21.6 A
- Max. Pressure 150 psi
- Voltage - Water Heaters 208
- Height to Hot Side Connection 21 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP15
- Zoro # G8730075
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Height to Hot Side Connection | 21 7/8 in |
Overall Height - Water Heaters | 24 1/4 in |
Connection Size | 3/4" |
Overall Height | 24.25 in |
Height to Top of Heater | 24.25" |
Dia./Thread Size | 3/4" |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Cold Side Connection | 4 5/8 in |
Height to Top of Vent Connection | 24.25" |
Height to T and P Opening | 19 3/8 in |
Jacket Dia. | 17 3/4 in |
Overall Width | 17.75 in |
Overall Depth | 22.25 in |
Tank Diameter | 17.75 in |
Overall H x Dia. | 24.25 in x 17.75 in |
Height to Cold Inlet | 4.62 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Height to Hot Outlet | 21.87 in |
Cold Inlet Size | 3/4 in |
Height to T and P Valve | 19.37 in |
Hot Outlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 208V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 46 gph @ 40 Degrees F, Overall Height 24.25 in, Overall Width 17.75 in, Power Consumption 4,500 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 21.6 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.62 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drain Fitting 304 SS (LK8)
- LEGEND VALVE 1-1/2 T/S-15 Y-STRAINER GASK (900-110)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- RHEEM 19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE30 1 RH95 POU)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- CHRONOMITE LABS 240VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/240HTR 110F-I)
- Rheem Point of Use Water Heaters