Shop All Electric Water Heaters
Rheem
120 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELD120-FTB 208V
Zoro # G204319455
product price: $4,235.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,235.99
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 119.9 gal
- Voltage - Water Heaters 208V
- Phase - Water Heaters Single; Three
- Total Watts 12,100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ELD120-FTB 208V
- Zoro # G204319455
- UPC # 020352690926
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 62.88 in |
Overall Length | 28 in |
Overall Height | 62.9 in |
Overall Width | 28.3 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Overall H x Dia. | 62.9 in x 28.25 in |
Overall Depth | 28 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 28.25 in |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 41,293 BtuH, First Hour Rating Not Applicable, Overall Height 62.9 in, Power Consumption 12,100 W, Tank Capacity 120 gal, Tank Diameter 28.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Air Locker 5 pcs.Tank Fittings Kit, 1/4" (90006)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- ZORO SELECT Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 (1PPH5)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- RHEEM 65 gal, Electric Water Heater, 208V, Single, Three Phase (ELD66-FTB 208V)
- RHEEM Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater (PROPH40 T2 RH375-15)
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (MR40245 C)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 240V, Single, Three Phase (ES120-36-G)
- Rheem Electric Water Heaters