Shop All Point of Use Water Heaters
Rheem
10 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater
Mfr # EGSP10
Zoro # G8730032
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 277V
- Amps AC 7.2 A
- Fuel Type Electric
- Recovery @ 140 F Rise 6 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP10
- Zoro # G8730032
- UPC # 020352257068
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Dia./Thread Size | 3/4" |
Height to Top of Vent Connection | 22.88" |
Connection Size | 3/4" |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to T and P Opening | 19 3/8 in |
Height to Hot Side Connection | 20 3/8 in |
Overall Height - Water Heaters | 22 7/8 in |
Overall Height | 22.87 in |
Jacket Dia. | 15 3/4 in |
Height to Cold Side Connection | 4 1/4 in |
Height to Top of Heater | 22.88" |
Overall Depth | 15.75 in |
Overall Width | 15.75 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 15.75 in |
Height to Cold Inlet | 4.25 in |
Height to T and P Valve | 19.37 in |
Overall H x Dia. | 22.87 in x 15.75 in |
Height to Hot Outlet | 20.37 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Hot Outlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 277V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 22.87 in, Overall Width 15.75 in, Power Consumption 2,000 W, Tank Capacity 10 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 7.2 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (200-AL8E35ABCP)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1371203-03)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. (148 1)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- CHRONOMITE LABS 480VAC, 29 Amps, Both Electric Tankless Water Heater (ER-50L/480_3P)
- Rheem Point of Use Water Heaters