Shop All Point of Use Water Heaters
Rheem
10 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater
Mfr # EGSP10
Zoro # G8730005
original price:
$860.99
13% off
new price: $748.14
/ea
Free Shipping & Returns
$748.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V
- Amps AC 9.6 A
- Total Watts 2,000 W
- Industry Type Commercial
- Recovery @ 140 F Rise 6 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP10
- Zoro # G8730005
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Connection Size | 3/4" |
Height to Top of Vent Connection | 22.88" |
Height to Top of Heater | 22.88" |
Jacket Dia. | 15 3/4 in |
Overall Height - Water Heaters | 22 7/8 in |
Height to T and P Opening | 19 3/8 in |
Height to Hot Side Connection | 20 3/8 in |
Height to Cold Side Connection | 4 1/4 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Overall Height | 22.87 in |
Dia./Thread Size | 3/4" |
Overall Width | 15.75 in |
Overall Depth | 15.75 in |
Height to Cold Inlet | 4.25 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 15.75 in |
Hot Outlet Size | 3/4 in |
Height to Hot Outlet | 20.37 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Overall H x Dia. | 22.87 in x 15.75 in |
Height to T and P Valve | 19.37 in |
Description
Electric Water Heater, Operating Voltage 208V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 22.87 in, Overall Width 15.75 in, Power Consumption 2,000 W, Tank Capacity 10 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 9.6 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Stem Hot Tsb For - Part# Ts18L (TS18L)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-128)
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- NIBCO PRESS SYSTEM Adapter, Female, 1/2", Press X FIP, PK5 (9024650PC)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE30 1 RH95 POU)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/208 HTR-I)
- Rheem Point of Use Water Heaters