Shop All Point of Use Water Heaters
Rheem
10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater
Mfr # EGSP10
Zoro # G8730023
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Amps AC 12.5 A
- System of Measurement Inch
- Total Watts 3,000 W
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP10
- Zoro # G8730023
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Height to Top of Vent Connection | 22.88" |
Connection Size | 3/4" |
Jacket Dia. | 15 3/4 in |
Overall Height | 22.87 in |
Overall Height - Water Heaters | 22 7/8 in |
Height to Hot Side Connection | 20 3/8 in |
Height to Cold Side Connection | 4 1/4 in |
Dia./Thread Size | 3/4" |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to T and P Opening | 19 3/8 in |
Height to Top of Heater | 22.88" |
Overall Depth | 15.75 in |
Overall Width | 15.75 in |
Tank Diameter | 15.75 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Height to Hot Outlet | 20.37 in |
Hot Outlet Size | 3/4 in |
Height to Cold Inlet | 4.25 in |
Overall H x Dia. | 22.87 in x 15.75 in |
Height to T and P Valve | 19.37 in |
Cold Inlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 240V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 22.87 in, Overall Width 15.75 in, Power Consumption 3,000 W, Tank Capacity 10 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 12.5 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Body/Housing 1000 Ser (RK11-2010)
- AMERICAN FILTER CO AFC AFC-RF-E1, Compatible to Frigidaire ULTRAWF 9999 Refrigerator Filters (1PK) (ULTRAWF9999-AFC-RF-E1-1-92589)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/2 in, Socket, SCH 40 (417015BC)
- BANJO T-Line Strainer, 3/4", FNPT, 30 Mesh (LST075-30)
- RHEEM 19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- RHEEM 30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE30 1 RH95 POU)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 6 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE6 1 RH POU)
- RHEEM-RUUD 30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater (EGSP30-C)
- Rheem Point of Use Water Heaters