Shop All Point of Use Water Heaters
Rheem
10 gal., 208 VAC, 21.6 Amps, Commercial Mini Tank Water Heater
Mfr # EGSP10
Zoro # G8730014
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V
- Amps AC 21.6 A
- Connection Type NPT
- Features Automatic Temperature Control
- Includes Resistor Elements, Surface Mounted Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # EGSP10
- Zoro # G8730014
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Jacket Dia. | 15 3/4 in |
Connection Size | 3/4" |
Dia./Thread Size | 3/4" |
Overall Height - Water Heaters | 22 7/8 in |
Height to Hot Side Connection | 20 3/8 in |
Height to Cold Side Connection | 4 1/4 in |
Height to Top of Vent Connection | 22.88" |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Top of Heater | 22.88" |
Overall Height | 22.87 in |
Height to T and P Opening | 19 3/8 in |
Overall Width | 15.75 in |
Overall Depth | 15.75 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Hot Outlet Size | 3/4 in |
Height to Cold Inlet | 4.25 in |
Overall H x Dia. | 22.87 in x 15.75 in |
Height to Hot Outlet | 20.37 in |
Cold Inlet Size | 3/4 in |
Height to T and P Valve | 19.37 in |
Tank Diameter | 15.75 in |
Description
Electric Water Heater, Operating Voltage 208V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 46 gph @ 40 Degrees F, Overall Height 22.87 in, Overall Width 15.75 in, Power Consumption 4,500 W, Tank Capacity 10 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 21.6 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 8 Kitc Fct W/Spray-Lever (810T21-4AFA-CP)
- DIXON Cam and Groove Dust Plug AL, 2" (G200-DP-AL)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 25 psi (6010FEE01-AM0025)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 15 gal., 208 VAC, 28.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 6 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE6 1 RH POU)
- RHEEM 19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- CHRONOMITE LABS 240VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/240HTR 110F-I)
- Rheem Point of Use Water Heaters