Shop All Point of Use Water Heaters
Rheem
10 gal., 120 VAC, 16.7 Amps, Commercial Mini Tank Water Heater
Mfr # EGSP10
Zoro # G8729996
original price:
$902.86
17% off
new price: $748.14
/ea
Free Shipping & Returns
$748.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 16.7 A
- Overall Height - Water Heaters 22 7/8 in
- Connection Size 3/4"
- Includes Resistor Elements, Surface Mounted Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # EGSP10
- Zoro # G8729996
- UPC # 020352472546
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Overall Height - Water Heaters | 22 7/8 in |
Connection Size | 3/4" |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Top of Vent Connection | 22.88" |
Overall Height | 22.87 in |
Dia./Thread Size | 3/4" |
Height to Cold Side Connection | 4 1/4 in |
Jacket Dia. | 15 3/4 in |
Height to Top of Heater | 22.88" |
Height to T and P Opening | 19 3/8 in |
Height to Hot Side Connection | 20 3/8 in |
Overall Width | 15.75 in |
Overall Depth | 15.75 in |
Height to T and P Valve | 19.37 in |
Height to Hot Outlet | 20.37 in |
Overall H x Dia. | 22.87 in x 15.75 in |
Hot Outlet Size | 3/4 in |
Height to Cold Inlet | 4.25 in |
Tank Diameter | 15.75 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Cold Inlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 22.87 in, Overall Width 15.75 in, Power Consumption 2,000 W, Tank Capacity 10 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.7 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310516000)
- STREAMLINE Refrigeration Press Fitting (RP02715)
- LEGEND VALVE 2" SS304 SPUD (404-338)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE6 1 RH POU)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A (SR-30L/120 HTR-I)
- Rheem Point of Use Water Heaters