Shop All Power Cables
Rg Flex
8 AWG DC POWER CABLE, L4, GREEN W/ BRAID, Sold by the FT
Mfr # 8AWG-L4GN
Zoro # G311129978
product price: $1.95
/ea
Sold in multiples of 100 for $195.00
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 8
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 8AWG-L4GN
- Zoro # G311129978
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 8 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Green |
Max. Cord Temp. | 90 C |
Conductor Type | Stranded |
Stranding | 41 |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- LINEMASTER Compact (491-SC36)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1804-50)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1004-10)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- Rg Flex Power Cables