Shop All Power Cables
Rg Flex
8 AWG DC POWER CABLE, L3, GREEN W/ BRAID, Sold by the FT
Mfr # 8AWG-L3GN
Zoro # G611129876
product price: $1.49
/ea
Sold in multiples of 250 for $372.50
$372.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 8
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 8AWG-L3GN
- Zoro # G611129876
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 8 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Green |
Max. Cord Temp. | 90 C |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Stranding | 41 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing LockNut for Threaded RMC/IMC, Locknut Accessory, Steel (1202)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/8)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK20 (MDT-1500-48A-BLACK)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 15A, 14/3 (5XFL6ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 13A, 16/3 (5XFN7ID)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- AC WORKS 15ft 14/3 15A Medical Grade Power Cord With Left Angle IEC C13 Connector (MD15ALC13-180)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1003-50)
- Rg Flex Power Cables