Shop All Power Cables
Rg Flex
8 AWG DC POWER CABLE, L3, BLACK W/ BRAID, Sold by the FT
Mfr # 8AWG-L3BK
Zoro # G711130185
product price: $1.49
/ea
Sold in multiples of 250 for $372.50
$372.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 8
- Number of Conductors 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 8AWG-L3BK
- Zoro # G711130185
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 8 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Black |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Stranding | 41 |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Standard (FS-500 PG 12.00)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D32)
- SQUARE D Nonreversing Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBW12V02S)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1202-25)
- AIR SYSTEMS INTL Power Cord, Bare End, For Sv Series Fans (ELCB012)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- ALL-SOURCE 18/2 6 Ft. Cord 10 In. Brooder Heat Lamp (503896)
- APC Power Cord, IEC 320 C14, H05VV-F, 8.2 ft., 10A (AP9870)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1402-25)
- Rg Flex Power Cables