Shop All Power Cables
Rg Flex
8 AWG DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT
Mfr # 8AWG-L2BL
Zoro # G811130245
product price: $1.69
/ea
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 8
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 8AWG-L2BL
- Zoro # G811130245
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 8 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Blue |
Material | Tinned Copper |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Stranding | 41 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- ZORO SELECT Beam Clamp, In, Electro Galvanized Steel (22FP82)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 (5XFR7ID)
- POLYCORD Polycord PC18-BLACK Poly-Cords 18 in., Black (PC18-BLACK)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1203-50)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK W/Twist Lock Plug Cord (48-76-5110)
- Rg Flex Power Cables