Shop All Power Cables
Rg Flex
8 AWG DC POWER CABLE, L2, BLACK W/O BRAID, Sold by the FT
Mfr # 8AWG-L2BK
Zoro # G911130152
product price: $1.69
/ea
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 8
- Number of Conductors 1
- Color Black
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 8AWG-L2BK
- Zoro # G911130152
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 8 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Black |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Stranding | 41 |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- SONICIQ Power Cord Protector (PCP-24-3581)
- SOUTHWIRE Class K Welding Cable, 4/0 AWG, 2052 Strand, Red, Sold by the FT (104180504)
- MAKITA AC Power Cord (GM00002124)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1203-250)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- FASTTRACK 6ft POLARIZED 2-SLOT POWER CORD IEC320 C7 to NEMA 1-15P (FA11306)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- Rg Flex Power Cables