Shop All Power Cables
Rg Flex
750 MCM DC POWER CABLE, L4, GREEN W/ BRAID, Sold by the FT
Mfr # 750MCM-L4GN
Zoro # G411130867
product price: $45.15
/ea
Sold in multiples of 100 for $4,515.00
$4,515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 750MCM
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 750MCM-L4GN
- Zoro # G411130867
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 750MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Green |
Material | Tinned Copper |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Stranding | 1850 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 30mm Push Buttons, package containing 9001KS11BH13 2 position selector switch and OFF ON legend plate (9001AS1)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- SQUARE D Molded Case Circuit Breaker, BGA Series 15A, 3 Pole, 347/600V AC, B Curve (BGA36015)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- HAMMOND 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- POWERZONE Outlet Wifi Ctrld Indr 1-Outlt (ORRCWFII11)
- TRIPP LITE Power Cord, C14 to C13, 13A, 16AWG, 6ft (P004-006-13A)
- GVS-RPB Power Cable (09-021)
- AIR SYSTEMS INTL Power Cord, Bare End, For Sv Series Fans (ELCB012)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- Rg Flex Power Cables