Shop All Power Cables
Rg Flex
750 MCM DC POWER CABLE, L4, GRAY W/ BRAID, Sold by the FT
Mfr # 750MCM-L4GY
Zoro # G611130896
product price: $45.15
/ea
Sold in multiples of 100 for $4,515.00
$4,515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 750MCM
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 750MCM-L4GY
- Zoro # G611130896
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 750MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Gray |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Stranding | 1850 |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- APPLETON ELECTRIC Circuit Breaker, AE Series 800A, 3 Pole, 600V AC (AELB83680C)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 4ft (P019-004)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- Rg Flex Power Cables