Shop All Power Cables
Rg Flex
750 MCM DC POWER CABLE, L2, GRAY W/O BRAID, Sold by the FT
Mfr # 750MCM-L2GY
Zoro # G811130900
product price: $42.89
/ea
Sold in multiples of 100 for $4,289.00
$4,289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 750MCM
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 750MCM-L2GY
- Zoro # G811130900
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 750MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Gray |
Overall Shielding Type | Unshielded |
Stranding | 1850 |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- APC Power Cord, 5-15P, SJT, 8.2 ft., Blk, 12A, 14/3 (AP9872)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1004-250)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1403-100)
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- Rg Flex Power Cables