Shop All Power Cables
Rg Flex
750 MCM DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT
Mfr # 750MCM-L2BL
Zoro # G811130931
product price: $42.89
/ea
Sold in multiples of 100 for $4,289.00
$4,289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 750MCM
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 750MCM-L2BL
- Zoro # G811130931
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 750MCM |
Nominal Outside Dia. | 1/2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Blue |
Material | Tinned Copper |
Stranding | 1850 |
Conductor Type | Stranded |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK (61410SCBK)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- KEYENCE Main Unit, Shielded Type, M8 (EV-108M)
- SOUTHWIRE Class K Welding Cable, 4/0 AWG, 2052 Strand, Red, Sold by the FT (104180504)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- AC WORKS 15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets (MD203-15)
- Rg Flex Power Cables