Shop All Power Cables
Rg Flex
6 AWG DC POWER CABLE, L3, GREEN W/ BRAID, Sold by the FT
Mfr # 6AWG-L3GN
Zoro # G911130565
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 6
- Number of Conductors 1
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 6AWG-L3GN
- Zoro # G911130565
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Green |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Stranding | 65 |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19DN0T5E045)
- NILFISK/ADVANCE CORD - POWER 18/3 SJT 50' GREY, 300V (107407713)
- AC WORKS 15A 6FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-072)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 240V (1999 200V-240V)
- ALL-SOURCE 18/2 6 Ft. Cord 10 In. Brooder Heat Lamp (503896)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- Rg Flex Power Cables