Shop All Power Cables
Rg Flex
6 AWG DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT
Mfr # 6AWG-L3GY
Zoro # G111130310
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 6
- Number of Conductors 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 6AWG-L3GY
- Zoro # G111130310
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Gray |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Stranding | 65 |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- AC WORKS 15ft 13 Amp 125 Volt 16/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD173-AL)
- FASTTRACK 10ft UNIVERSAL POWER CORD IEC320 C13 to NEMA 5-15P (FA56727)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1803-50)
- AC WORKS 15A 8FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-096)
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- TRYSTAR SOOW Power Cable Size 10/5 Black 50 FT L21-20 Wetguard Male / Female (TSSO105BK50-M-F)
- Rg Flex Power Cables