Shop All Power Cables
Rg Flex
6 AWG DC POWER CABLE, L3, BLUE W/ BRAID, Sold by the FT
Mfr # 6AWG-L3BL
Zoro # G711130840
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 6
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 6AWG-L3BL
- Zoro # G711130840
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Blue |
Material | Tinned Copper |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Stranding | 65 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- PROSKIT Wire Ferrule Crimper, Square Crimp, AWG (CP-462G)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, Yellow (CPH06-C2C-000A)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- ENET Enet Nema 5-15P To C13 16 Awg 13A Power Cord Black 6Ft (N515-C13-13A-6F-ENC)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- TRIPP LITE Power Cord, HD, C19 to C14, 15A, 14AWG, 10ft (P047-010)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 2ft (P006-002-13A)
- Rg Flex Power Cables