Shop All Power Cables
Rg Flex
6 AWG DC POWER CABLE, L2, GRAY W/O BRAID, Sold by the FT
Mfr # 6AWG-L2GY
Zoro # G111129871
product price: $2.35
/ea
Sold in multiples of 100 for $235.00
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 6
- Number of Conductors 1
- Color Gray
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 6AWG-L2GY
- Zoro # G111129871
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Gray |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Stranding | 65 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Outer Filter (17218-ZS9-A00)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- UNIRISE USA 4Ft Blue C13-C20 Pdu Power Cord, Sjt, 15Amp, 250V (PWCD-C13C20-15A-04F-BLU)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- FIRMAN Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord (1190)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 15A, 14/3 (1TNC1)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- Rg Flex Power Cables