Shop All Power Cables
Rg Flex
6 AWG DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT
Mfr # 6AWG-L2BL
Zoro # G811130085
product price: $2.35
/ea
Sold in multiples of 100 for $235.00
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 6
- Number of Conductors 1
- Material Tinned Copper
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 6AWG-L2BL
- Zoro # G811130085
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Blue |
Max. Cord Temp. | 90 C |
Overall Shielding Type | Unshielded |
Stranding | 65 |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300MBN)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- COLEMAN CABLE 9 In. 15A 125V Locking Adapter Cord (90208802)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48000)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- ASCENT SJOOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold by the FT (SJO1202OW-0/90CASC)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- QUINCY LAB Cord and Plug, 6 ft., 230 Volt (101-1403-1)
- Rg Flex Power Cables