Shop All Power Cables
Rg Flex
500 MCM DC POWER CABLE, L4, GREEN W/ BRAID, Sold by the FT
Mfr # 500MCM-L4GN
Zoro # G311130790
product price: $28.95
/ea
Sold in multiples of 100 for $2,895.00
$2,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 500MCM
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 500MCM-L4GN
- Zoro # G311130790
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 500MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Green |
Material | Tinned Copper |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Stranding | 1221 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 15A, 14/3 (5XFL8ID)
- GROTE Non ABS Power Cord, 15 ft., Black (87111)
- SOUTHWIRE Class K Welding Cable, 2/0 AWG, 1330 Strand, Red, Sold by the FT (104160504)
- NOBLES/TENNANT CHARGER CORD - 6GA 36in CORD WITH 50G PLUG (222217)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1804-250)
- Rg Flex Power Cables