Shop All Power Cables
Rg Flex
500 MCM DC POWER CABLE, L4, GRAY W/ BRAID, Sold by the FT
Mfr # 500MCM-L4GY
Zoro # G911130831
product price: $28.95
/ea
Sold in multiples of 100 for $2,895.00
$2,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 500MCM
- Number of Conductors 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 500MCM-L4GY
- Zoro # G911130831
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 500MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Gray |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Conductor Shielding Type | Mylar Tape |
Stranding | 1221 |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-E-2-4)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- GVS-RPB Power Cable (09-021)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1402-10)
- Rg Flex Power Cables