Shop All Power Cables
Rg Flex
500 MCM DC POWER CABLE, L4, BLUE W/ BRAID, Sold by the FT
Mfr # 500MCM-L4BL
Zoro # G611130889
product price: $28.95
/ea
Sold in multiples of 100 for $2,895.00
$2,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 500MCM
- Number of Conductors 1
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 500MCM-L4BL
- Zoro # G611130889
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 500MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Blue |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Conductor Shielding Type | Mylar Tape |
Stranding | 1221 |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- BRYANT Straight Blade Device, Male Plg, HD, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P (8460NP)
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (32678806)
- AC WORKS 10FT 18/3 10A Medical Grade Power Cord with Locking IEC C13 (MD115-AL)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1603-250)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1003-50)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- Rg Flex Power Cables