Shop All Power Cables
Rg Flex
500 MCM DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT
Mfr # 500MCM-L3GY
Zoro # G911130558
product price: $27.75
/ea
Sold in multiples of 100 for $2,775.00
$2,775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 500MCM
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 500MCM-L3GY
- Zoro # G911130558
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 500MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Gray |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Stranding | 1221 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Ceiling Pir 1500 Sqft 120-347V Dr (OAC-P-1500-DMV)
- SIEMENS Temporary GFCI Outlet Panel, 125 A , 120/240V AC, 1 Phase, NEMA 3R, 4 Outlets, Surface Mount, Gray (TL137US)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P826I)
- SOUTHWIRE , 2 651BC WELDING CABLE EPDM BLACK, Sold by the FT (104130608)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-05F-BLK)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1602-10)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- Rg Flex Power Cables