Shop All Power Cables
Rg Flex
500 MCM DC POWER CABLE, L2, GRAY W/O BRAID, Sold by the FT
Mfr # 500MCM-L2GY
Zoro # G011129728
product price: $28.35
/ea
Sold in multiples of 100 for $2,835.00
$2,835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 500MCM
- Number of Conductors 1
- Material Tinned Copper
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 500MCM-L2GY
- Zoro # G011129728
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 500MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Gray |
Stranding | 1221 |
Conductor Shielding Type | Mylar Tape |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 3A, 250V AC, 10kA (OTM3)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.5A, 250V AC, 5 PK (ABC-1/2-R)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 6 Pins (RE22R2MWMR)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- AGILUX 3 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 3 Male Black, PK 2 (ACS003-02)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE-40)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- AC WORKS 3FT 15 Amp 12/3 Power Strip Cord with Power Indicator and Green Dot Plug (MD15AB515-036)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- Rg Flex Power Cables