Shop All Power Cables
Rg Flex
500 MCM DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT
Mfr # 500MCM-L2BL
Zoro # G111129505
product price: $28.35
/ea
Sold in multiples of 100 for $2,835.00
$2,835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 500MCM
- Number of Conductors 1
- Color Blue
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 500MCM-L2BL
- Zoro # G111129505
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 500MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Blue |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Stranding | 1221 |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Kit Class J Fuse Rejection (H600J)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE25)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- SOUTHWIRE UL SVT Portable Cord, 18 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56475302)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL640-0025)
- POWER ASSEMBLIES Banded Assembly, 5 Wire, 42 SC 16SC, Reverse Ground, 50ft 120208V (FB02SC16050MF-RG-4)
- Rg Flex Power Cables