Shop All Power Cables
Rg Flex
500 MCM DC POWER CABLE, L2, BLACK W/O BRAID, Sold by the FT
Mfr # 500MCM-L2BK
Zoro # G411129540
product price: $28.35
/ea
Sold in multiples of 100 for $2,835.00
$2,835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 500MCM
- Number of Conductors 1
- Material Tinned Copper
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 500MCM-L2BK
- Zoro # G411129540
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 500MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Black |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Stranding | 1221 |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- SUPERIOR ELECTRIC GFCI 3 Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102T)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- TRIPP LITE Power Cord, HD, C19 to C14, 15A, 14AWG, 10ft (P047-010)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Female / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-F-B)
- APC Power Cord, 5-15P, SJT, 8 ft., Blk, 12A, 14/3 (AP9893)
- Rg Flex Power Cables