Shop All Power Cables
Rg Flex
4/0 AWG DC POWER CABLE, L4, RED W/ BRAID, Sold by the FT
Mfr # 4/0-L4RD
Zoro # G911130350
product price: $14.15
/ea
Sold in multiples of 100 for $1,415.00
$1,415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 4/1/2000
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4/0-L4RD
- Zoro # G911130350
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Red |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Stranding | 532 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- TECHNOLOGY 18 ft. 30A Female Power Cord Adapter for Connecting (T6D-30A18FOST)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 15A, 14/3 (1TNC1)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- INTEL 8 ft. Accessory DC Single Power Cable (AXXDCCRPSCBL)
- Rg Flex Power Cables